Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865149

MPN #: 5005BK

Wiremold 5005bk Low Voltage Blank Plates, Black, 4-7/32"L

Product Description
Wiremold 5005BK Low Voltage Blank Plates, Black, 4-7/32"L

Features

  • Patented safety interlock system on covers
  • Dual channel raceway
  • PVC and wood veneer finishes
  • Datacom connectivity options
PRICE
$4.13

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-7/32 in
Size1-1/2 in

Product Details

DescriptionLow Voltage Blank Plates
ColorBlack
Manufacturers Part Number5005BK
BrandWiremold
Voltage Rating600 V