SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Tripp Lite OMNI500ISO 500VA UPS OmniTower Full Isolation AVR Line-Interactive 3 Outlets

Tripp Lite OMNI500ISO 500VA UPS OmniTower Full Isolation AVR Line-Interactive 3 Outlets

Item #: WBB226273

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$379.80 up to 20% OFF

Price: $302.95

Save $15.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tripp Lite OMNI900LCD 900VA UPS OmniSmart Rack/Tower Digital LCD Line-Interactive 8 Outlets

Tripp Lite OMNI900LCD 900VA UPS OmniSmart Rack/Tower Digital LCD Line-Interactive 8 Outlets

Tripp Lite OMNIVS1000 1000VA UPS System Omni VS Tower Line-Interactive 120V 8 Outlets

Tripp Lite OMNIVS1000 1000VA UPS System Omni VS Tower Line-Interactive 120V 8 Outlets

Tripp Lite ECO350UPS 350VA UPS Energy Saving Standby 6 Outlets w/ USB 120V

Tripp Lite ECO350UPS 350VA UPS Energy Saving Standby 6 Outlets w/ USB 120V

Tripp Lite AVR900U 900VA UPS Low Profile Line-Interactive 12 Outlets

Tripp Lite AVR900U 900VA UPS Low Profile Line-Interactive 12 Outlets

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Leviton 51120-3R 120/240V Surge Protective Panel, Residential, NEMA-3R Enclosure

Leviton 51120-3R 120/240V Surge Protective Panel, Residential, NEMA-3R Enclosure

Tripp Lite LS606M 600W Line Conditioner / AVR w/ AC Suppression, 6 Outlets, 120V

Tripp Lite LS606M 600W Line Conditioner / AVR w/ AC Suppression, 6 Outlets, 120V

Tripp Lite OMNI500ISO 500VA UPS OmniTower Full Isolation AVR Line-Interactive 3 Outlets

Tripp Lite's OMNI500ISO offers complete UPS protection with built-in line-interactive voltage regulation, intelligent monitoring and unattended shutdown capability. Built-in isolation transformer with faraday shield offers full isolation and complete common mode noise rejection. 500VA power handling capacity supports point-of-sale applications, computers, internetworking equipment and home theater systems during commercial power failures. Line-interactive voltage regulation corrects brownouts as low as 83V back to normal 120V levels, saving battery reserves for use only during complete power failures. Built-in USB communications port works with PowerAlert Software and cabling to provide automatic unattended shutdown of connected network and PC applications.

Weights & Dimensions

  • Depth 7.5 in
  • Width 5.18 in
  • Cord Length 6 ft
  • Height 10.81 in

Product Details

  • Volt Amps 500 A
  • Voltage 120 V
  • Wattage 300 W
  • Number of Receptacles 3
  • Outlet Type 5-15R Outlets
  • Watts 300 W
  • Brand Tripp Lite
  • Material PVC
  • Manufacturers Part Number OMNI500ISO
  • Color Family Black
  • Joules 680

Warranty

  • Warranty 2 yr

Compliance & Certifications

  • NEMA 5-15R
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 01, 2014

    Works, but it's loud
    Your review:
    It does what it says, and the software works, but it does not support standard windows drivers for battery (you can't see it in the daskbar). It's also pretty loud, and generates a decent amount of heat. Anything with an isolation transformer is going to do that though. I have a lot of variance in voltage on my lines, and it straightens that out, which is good.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tripp Lite OMNI500ISO 500VA UPS OmniTower Full Isolation AVR Line-Interactive 3 Outlets

Tripp Lite OMNI500ISO 500VA UPS OmniTower Full Isolation AVR Line-Interactive 3 Outlets

Item #: WBB226273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant