Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Allpoints 5011015 Latch, Paddle, 1/2" Studs For Food Warming Equipment Co Inc

Model #: WBB2951694

MPN #: LTH PDL-STD 50

Allpoints 5011015 Latch, Paddle, 1/2" Studs For Food Warming Equipment Co Inc

|
Questions & Answers (0)
PRICE
$162.95
Usually ships in 2 to 5 days
    Material: Stainless Steel
  • Length: 5" | 127 Mm
  • Width: 4" | 102 Mm
  • Type: 1/2" Protruding Studs
  • Thread: 1/4"-20
  • Depth: 1 1/8" | 29 Mm
  • Centers: 1 1/4" | 32 Mm
1
1
Easy online or call-in returns.