United Abrasives - Sait 51036 2A Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
United Abrasives - Sait 50126 2A Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide
Aluminum oxide grain, general purpose. Closed coat structure for more material removal and better finishing. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
Aluminum oxide grain, general purpose. Closed coat structure for more material removal and better finishing. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
PRICE
$149.00 Sold in packages of 100 / $1.49 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 11000 rpm |
| Series | 2A |
| Disc Type | Fiber Disc |
| Bonding Type | Resin |
| Grit | 36 |
| Backing Material | Vulcanized Fiber |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Metal, Wood |
| Manufacturers Part Number | 51036 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |