Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2383224

MPN #: 50154

Mr. Chain® Plastic Barrier Chain, 2" x 125'L, HDPE, Evergreen

Product Description
Featuring a convenient reel for easy storage and quick spooling and unspooling. Mr. Chain Plastic Chain Reel makes it easy to create your own custom crowd control solution. It is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use with Mr. Chain stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers for a wide variety of indoor and outdoor applications, such as a barrier for crowd and traffic control stanchions, industrial safety cones and signs, garden ground post stakes, hanging plants, and more.

Features:
    1. Versatile plastic chain creates a strong visual barrier to protect people and property
    2. Ideal for forming lines, directing crowds, and restricting access in both indoor and outdoor settings
    3. Made of lightweight, strong, and durable high-density polyethylene that will not rust
    4. UV resistant and recyclable; Made in the USA


PRICE
$119.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
119.95
Buy 4+ units
115.95Save $4.00 (3%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length125 ft
Width1-1/16 in
Height1/4 in
Weight10 lbs
Trade Size#8 in
Link Size2 in

Product Details

TypeChain on Reel
ColorEvergreen
Includes125' Of 2" Evergreen Plastic Chain On A Reel
MaterialHDPE With UV Inhibitors
Package TypeReel
Description2" Plastic Chain On a Reel
Package Quantity1
Manufacturers Part Number50154
BrandMr. Chain