Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Abrasives-Sait

Model # :WBB2233789

MPN #: 57060

United Abrasives - Sait 57060 2A Fiber Disc 7" x 7/8" 60 Grit Aluminum Oxide - Pkg Qty 100

Product Description
United Abrasives - Sait 50169 2A Fiber Disc 7" x 7/8" 60 Grit Aluminum Oxide

Aluminum oxide grain, general purpose. Closed coat structure for more material removal and better finishing. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.

PRICE
$175.00  Sold in packages of 100 / $1.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 in
Diameter7 in

Product Details

Max RPM7000 rpm
Series2A
Disc TypeFiber Disc
Bonding TypeResin
Grit60
Backing MaterialVulcanized Fiber
Tool CompatibilityAngle Grinders
Applicable MaterialsMetal, Wood
Package Quantity100
Manufacturers Part Number57060
GradeMedium
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait