x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 59153 9S Fiber Disc 7" x 7/8" 80 Grit Ceramic - Pkg Qty 100

United Abrasives - Sait 59153 9S Fiber Disc 7" x 7/8" 80 Grit Ceramic - Pkg Qty 100

Item #: WBB2233727

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Zirconium
  • Ceramic Grain
  • Aluminum Oxide

Ceramic Grain

  • 60
  • 80

80

$2.34 ea.

Price: $234.00 / Pkg of 100

Save $11.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 50202 9S Fiber Disc 7" x 7/8" 80 Grit Ceramic

High performance, ceramic grain with grinding aid. Closed coat, grinding aids for reduced heat and decreased loading. Excels on heat sensitive materials. Exceptional performance and value. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Ceramic Grain
  • GRIT 80
  • GRADE Medium
  • DIAMETER INCHES 7
  • CENTER HOLE DIAMETER INCHES 7/8
  • MAXIMUM RPM 7000
  • BACKING MATERIAL Vulcanized Fiber
  • BONDING TYPE Resin
  • SERIES 9S
  • UPC 699053591537
  • TOOL COMPATIBILITY Angle Grinders
  • MANUFACTURERS PART NUMBER 59153
  • SUGGESTED USE Stainless, Metal, Aluminum
  • DISC TYPE Fiber Disc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

Item #: B297783

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$66.00

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

Item #: B297806

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$71.50

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Item #: B554075

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.95

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Item #: 754250L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 59153 9S Fiber Disc 7" x 7/8" 80 Grit Ceramic - Pkg Qty 100

United Abrasives - Sait 59153 9S Fiber Disc 7" x 7/8" 80 Grit Ceramic - Pkg Qty 100

Item #: WBB2233727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant