Fiber Discs
Availability
Grit
Special Price
Free Shipping
Brand
Application
Abrasive Material
Length
Color
Price
Related Products
United Abrasives - Sait 50273 Z Fiber Disc 4-1/2" x 7/8" 36 Grit Zirconium Zirconium grain - premium, closed coat structure for aggressive stock removal and long life. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
United Abrasives - Sait 50206 AO Fiber Disc 7" x 7/8" 50 Grit Aluminum Oxide Economical aluminum oxide grain for general grinding. Open coat structure prevents loading, fast material removal. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
United Abrasives - Sait 50255 AO Fiber Disc 4-1/2" x 7/8" 60 Grit Aluminum Oxide Economical aluminum oxide grain for general grinding. Open coat structure prevents loading, fast material removal. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
United Abrasives - Sait 50224 7A-S Fiber Disc 4-1/2" x 7/8" 80 Grit Ceramic Economical Ceramic blend fiber disc, closed coat. Fast aggressive stock removal. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.
United Abrasives - Sait 50147 3A Fiber Disc 4-1/2" x 7/8" 120 Grit Aluminum Oxide Premium aluminum oxide grain with grinding aid. Special aluminum oxide grain to reduce heat build up and reduce loading. Closed coat structure for more material removal and better finishing. Resin over resin construction for a strong bond that is resistant to heat and moisture. Vulcanized fiber backing for heavy duty sanding.