Features:
- Stock length: 145" unfinished (non-plated ,non-oxided)
- Black oxide service available, call for details
- Tolerance: +.003" / -.002"
Weights & Dimensions
| Length | 145 |
| Width | 2 in |
| Height | 2 in |
Product Details
| Type | Round Profile |
| Finish Type | Unfinished |
| Material | Carbon Steel |
| Description | Solid Round Profile |
| Series | All Series |
| Manufacturers Part Number | 5030-145 |
| Brand | 80/20 Inc |