Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2383478

MPN #: 50307-10

Mr. Chain® Connecting S-Hooks, 2", Khaki Gold, Pack of 10

Product Description
Hang chains, safety signs, tools, and more with Mr. Chain 2-Inch S-Hooks. These strong s-shaped hooks can be used with Mr. Chain 2-inch plastic chains and stanchions (sold separately) to create a visual barrier and restrict access in a variety of indoor and outdoor settings. The bright hooks are ideal for hanging Mr. Chain across doorways, stairs, ramps, and driveways, and can also be used for hanging items in your home, garage, shed, or workshop. Designed for long-lasting indoor or outdoor use, these durable plastic hooks have a UV protectant and will not rust or become brittle.

Features:
  • Versatile S-hooks ideal for hanging plastic chain, signs, and household items
  • Designed for use with Mr. Chain 2-inch plastic chain (sold separately)
  • UV protectant resists becoming brittle
  • Hooks measure 2.3" long by 1.2" wide by 0.25" high
  • Package includes 10 2-inch S-shaped hooks


PRICE
$4.29

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
4.29
Buy 4+ units
4.08Save $0.21 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2/12 ft
Weight1 lbs
Link Size2 in

Product Details

TypeConnecting Links
Includes10 Khaki Gold 2" S-Hooks
MaterialAcetal
Package TypeLarge Envelope
Package Quantity10
DescriptionConnecting S-Hooks
ColorKhaki Gold
Manufacturers Part Number50307-10
BrandMr. Chain