- Length: 2 3/4" | 70 Mm
- Voltage: 120 V Ac
- Outer Diameter: 6 Mm | 1/4" Shaft
- Screw Centers: 2" | 51 Mm
- Rotation: Clockwise From Shaft End Shaft End
Allpoints 5031031 Motor, Evap (120V, Cswe) For Hoshizaki Of America
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$579.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | HS-5039 |
| Type | Refrigeration Parts |
| Brand | Hoshizaki America |