- Width: 1 1/8" | 29 Mm
- Height: 1 1/8" | 29 Mm
- Voltage: 120 V Ac Coil
- Amp: 10
- Terminals: 3/16" Push-On Terminals
Allpoints 5031042 Relay, Defrost (120 Vac) For Hoshizaki Of America
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 4A4329-01 |
| Type | Refrigeration Parts |
| Brand | Hoshizaki America |