- Color: Clear
- Material: Glass
- Length: 2 1/2" | 64 Mm
- Width: 1 7/8" | 48 Mm
- Size: Medium Base .
- Voltage: 120 V Ac
- Electrical Wattage: 40
Allpoints 5031055 Bulb, 130V, 40 Watt, Medium
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 01-1000V7-00028 |
| Type | Refrigeration Parts |
| Brand | Baxter |