Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3195531

MPN #: V1120661U-XL

Pioneer® 5041BBU Men's Waterproof Quilted Safety Overall, XL, Hi-Vis Yellow

Product Description
Pioneer® safety pants meet ANSI/ISEA 107-15 Class E visibility requirements. When worn with other gear, such as Class 2/3 reflective vests, shirts or jackets, it meets Class 3 standards.

Features:
  • Heavy Duty Design - Made of 300 denier PU-coated oxford polyester. Pants are 100% waterproof and windproof with 5.3 oz (180 GSM) warm quilted insulation, double stitched and heat sealed seams and have an elastic waist
  • High Visibility & Function - Features StarTech® silver reflective tape which provides excellent visibility, elastic suspenders with quick-release clips, two-way 20" leg zippers for ventilation and easy boot access, and 4 storage pockets
  • Colors That Glow - These safety pants are available in fluorescent orange and yellow/green. It comes in a wide range of sizes, from S to 4XL
  • Pioneer® Promise - We've been producing the highest quality safety and protective gear since 1887. Our items are independently tested to ensure that all safety standards are met or exceeded
Since 1887, Pioneer® has grown a reputation for designing and building the highest-quality and most innovative protective and safety apparel. Using only the best and safest materials, componentry, and advanced sewing methods, Pioneer® continues to deliver on safety, durability, comfort and value for the professional worker. Pioneer® offers a complete selection of safety clothing including Hi-Viz gear, flame resistant wear, rainwear and much more. All our products are independently tested to meet and exceed all stated safety standards.

PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

TypeHigh Visibility Overalls
Material300 Denier PU-Coated Polyester
Package Quantity1
GenderMen's
DescriptionHi-Vis Quilted Safety Overalls
ColorYellow
Manufacturers Part NumberV1120661U-XL
Primary UseHigh Visibility
BrandPioneer