Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bohn

Model # :WBB2955456

MPN #: TAK130

Allpoints 5051002 Evap, Rech-In, Tak13Ag, W/2 Fans For Bohn Refrigeration

Product Description
    Length: 20-5/8" | 524 Mm
  • Width: 14-1/16" | 358 Mm
  • Voltage: 115 V Ac
  • Inlet: 3/8" Od Liquid Line
  • Outlet: 3/8" Id Suction Line
PRICE
$1,049.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberTAK130
TypeRefrigeration Parts
BrandBohn