- Length: 1-1/8" Shaft | 28 Mm Shaft
- Voltage: 120 V Ac
- Amp: 0.68
- Revolutions Per Minute: 3000
- Outer Diameter: 3/16" Shaft | 5 Mm Shaft
- Rotation: Clockwise From Shaft End From Shaft End
Allpoints 5051004 Motor, Fan (120V) For Bohn Refrigeration
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 4921 |
| Type | Motor |
| Brand | Bohn |