Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heatcraft

Model # :WBB2950185

MPN #: 23102401

Allpoints 5051005 Mount, Motor For Heatcraft

Product Description
    Material: Steel
  • Length: 10" | 54 Mm
  • Inner Diameter: 3-3/8" | 83 Mm
  • Plating: Chrome-Plated
  • Thread: 18
  • Note: Commonly Found In Reach-In Refrigerators | Used On
  • Chandler Evaporators
PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number23102401
TypeMotor
BrandHeatcraft