Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rheem

Model # :WBB2955788

MPN #: RHMSP-12143

Allpoints 5061000 Ignitor, Hot Surface, Rheem, 120V For Rheem

Product Description
    Material: Ceramic
  • Length: 3 1/4" | 83 Mm
  • Voltage: 120 V Ac
  • Outer Diameter: 3/8" | 10 Mm
  • Includes: Gasket And (2) Wire Nuts
  • Type: 12" Wire Leads, Female Pin Connectors
PRICE
$229.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRHMSP-12143
TypeValve, Valve Part
BrandRheem