Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Darling International

Model # :WBB2951815

MPN #: 700203

Allpoints 5081004 Hose, Oil, 5', Orng, 1/2"Npt Swvl For Darling International (Clean Star Parts)

Product Description
  • Color: Orange
  • Material: Silicone
  • Length: 5'
  • National Pipe Thread: 1/2"
PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number700203
TypeFryer Parts
BrandDarling International