Original HP toner cartridges deliver consistent, print shop-quality results on a wide range of papers designed for professional office printing. Depend on trustworthy printing supplies to maintain productivity with uninterrupted printing. Because cartridges are designed for exceptional reliability, you avoid wasted supplies and expensive delays. Track cartridge use and reorder easily, with intelligence built into Original HP toner cartridges. Automatic seal removal makes installation quick and easy.
HP® 508A, Yellow Original LaserJet Toner Cartridge, 5000 Page Yield
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Toner / Developer |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Description | HP 508A Toner |
| Manufacturers Part Number | CF362A |
| For Use With | HP Color LaserJet M553 Series |
| Print Color Family | Yellow |
| Market Indicator Cartridge Number | 508A |
| Page Yield | 5000 |
| Brand | HP |
Warranty
| Warranty | 1 Year Limited Manufacturer's |