Tripp Lite's 50pk. of Cat5e (350MHz/1Gbps rated) stranded modular connectors provide for network installations up to 100 Mbps, 10base-t, Ethernet and token ring. This product is ideal for large network installations. For those needing to make their own Cat5e patch cables, use these 8-wire connectors in conjunction with Tripp Lite Stranded Cat5e 4-pair bulk cable, N020-01K-GY. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.
Tripp Lite Cat5e RJ45 Modular In-Line Connectors for Stranded Cat5e Cable, 50-Pack, TAA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Type | Cat5/5e |
| Material | Metal, PVC |
| Connector End 1 Type | RJ45 (MALE) |
| Package Quantity | 50 |
| Description | Cat5e RJ45 Modular In-Line Connectors for Stranded Cat5e Cable |
| Color | Clear |
| Manufacturers Part Number | N031-050 |
| Connector End 2 Type | RJ45 (MALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |