Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Moody Tools

Model # :WBB939644

MPN #: 51-1851

Moody Tools 51-1851 Spring Tool With Handle - Pull 6"

Product Description
Features:
  • For cold solder probing, hand inspection, micro positioning, lead adjusting
  • Stainless steal handles are hex-shaped to ensure grip and prevent rolling
  • Non-rusting, non-contaminating stainless steel tips
  • Dental Style
  • Packaged in clear PVC tube
  • Straight (#1), Triple Bend (#17), Hook (#23)
PRICE
$7.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6"

Product Details

Manufacturers Part Number51-1851
Package Quantity1
DescriptionSpring Tool w/ Handle - Pull
BrandMoody Tools