- Lifetime warranty
- Standard package contains 5101 closer body, 5102 closer cover, 5103 main arm assembly, 5104 standard screw pack, 5909 parallel arm bracket, and 5940 SNB screw pack for 1-3/4 (44 mm) doors
- Certifications: BHMA Certified ANSI A156.4, adjustable sizes 2 to 6 - Standard
- ADA Compliant ANSI A117.1 Accessibility Code only for adjustable sizes 1 to 4 - Optional UL/cUL Listed for up to 3 hours, UL10C Positive Pressure Rated UL10B Neutral Pressure Rated
- Materials: Cast iron
- Cover: Full plastic cover - Standard,Plated metal cover - Optional
- Springs: One piece seamless steel spring tube, Double heat treated steel, tempered springs
- Valves: Adjustable latching and sweep speed valves, Adjustable backcheck valve - Standard, Delayed action valve - Optional, Staked valves - Standard
- Handing: Non-handed
- Arms & Brackets: Tri-Pack: Regular, Parallel Arm, Top Jamb Mount - Standard
- Door Thickness: 1-3/4 (44 mm) - Standard, 1-3/8 - 2-1/4 (36 mm - 57 mm) thick door - Optional
- Fasteners: Self-reaming, self-tapping wood and machine screws, Sex nuts and bolts
- Finishes: ALM, BRZ, DBZ, GOL, US3, US26, US26D, Rust inhibiting primer - Standard
- Notes: Full rack and pinion operation, Precision machined, heat treated steel piston
- Triple heat treated steel spindle
Hager 5100 Series Door Closer 5100 MLT 1-6 ALM DLY
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 2-1/4 in |
| Height | 3-1/2 in |
| Weight | 15 lbs |
| Fits Door Thickness | 1-3/4 STD, 1-3/8 - 2-1/4 Optional in |
| Mounting Dimensions | 5 x 2-1/4 in |
Product Details
| Color | Aluminum |
| Units | 1 |
| Finish | Sprayed Aluminum |
| Material | Cast Iron |
| Description | 5100 Series Door Closer |
| Manufacturers Part Number | 5100M16ALM0000D |
| Grade | 1 |
| Brand | Hager |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Fire Rating | UL 10C |
| Certifications | ANSI/BHMA A156.4 |