Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Case Design

Model # :T9AB1611028

MPN #: 511-1624-WW

Case Design 511 Rotunda Graphics Case with Wheels - Trade Show Case - 16"L x 16"W x 24"H - Black

Product Description
The 511 Rotunda Graphics case is a perfect trade show case. It will suit your trade show shipping displays needs, and is perfect as a shipping case. You will be able to keep your trade show supplies protected at your trade show. This carry case is perfect for your graphics, banner stand, light storage or other transportation needs.

Features
  • Rotunda Graphic Shipping Case
  • Extremely light & rugged
  • Thermoformed top and bottom
  • Polyethylene construction
  • 1-1/2" strap with side-release buckle
  • Carrying handle
  • 6-1/2" x 10" label area
  • 1/2" foam lining top and bottom
  • with wheels
  • Customized sizes and interiors are available in quantity, call in for more information
  • Inside Dimensions: 16"L x 16"W x 24"H
  • Outer Dimensions: 18"W x 18"D x 29"H


PRICE
$389.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width18 in
Height29 in
Inside Length16 in
Inside Width16 in
Inside Height24 in
Weight Capacity35 lbs
Weight11 lbs
Wheel Diameter2"

Product Details

Assembly RequiredNo
Lock TypeStrap with Slide Release Buckle
TypeRotunda Graphics Case
ColorBlack
SeriesRotunda
Wheel TypeRoller Blade
Mold TypeFabricated Body, Molded Top and Bottom
Handle TypeCarrying Handle
StyleWheeled Case
MaterialPolyethylene
Manufacturers Part Number511-1624-WW
BrandCase Design

Warranty

Warranty1 yr