Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 6/Cas, 7428B
Write a Review
|
Questions & Answers (0)
Product Description
Lakeland Pyrolon® CRFR Disposable Coverall XL, Hood, Elastic Face/Wrists/Ankles, 6/Case, 51130-XL
Coverall, attached hood, elastic face, wrists and ankles Disposable, Chemical Resistant, and Flame Retardant, all rolled into one garment. Pyrolon® CRFR protective wear...They're unique. They're disposable. They're chemical resistant. And they're flame retardant, meeting NFPA 2113 requirements. Imagine, all these qualities in one protective garment. Only from Lakeland. Pyrolon® CRFR garments bar contaminating flammables like paint, oil and grease, hazardous liquids and contaminants, and dry particulates from penetrating to inner c Inseam Length: 29 Inches.
Coverall, attached hood, elastic face, wrists and ankles Disposable, Chemical Resistant, and Flame Retardant, all rolled into one garment. Pyrolon® CRFR protective wear...They're unique. They're disposable. They're chemical resistant. And they're flame retardant, meeting NFPA 2113 requirements. Imagine, all these qualities in one protective garment. Only from Lakeland. Pyrolon® CRFR garments bar contaminating flammables like paint, oil and grease, hazardous liquids and contaminants, and dry particulates from penetrating to inner c Inseam Length: 29 Inches.
PRICE
$325.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Backordered, expected around 01/08/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
| Inseam Length | 29" |
Product Details
| Type | Disposable Coverall |
| Color | Gray |
| Series | Pyrolon® CRFR |
| Wrists | Elastic |
| Ankles | Non-Elastic |
| Closure Type | Zipper |
| Material | Pyrolon® CRFR |
| Description | CRFR Disposable Coverall |
| Package Quantity | 6 |
| Boots | No |
| Manufacturers Part Number | 51130-XL |
| Primary Use | Chemical Protection |
| Hood | Yes |
| Brand | Lakeland |