Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249801

MPN #: 51347

Brady® Lockout Padlock, Keyed Differently, 1-1/2", Plastic/Steel, Orange, 6/Pack

Product Description
Safety Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders. These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion-resistance. Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications.

Includes:
  • (6) Padlocks
  • (6) English Labels
  • (6) French Labels
  • (6) Spanish Labels
  • (6) Keys
PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height1-3/4 in
Shackle Inside Height1-1/2 in
Shackle Diameter1/4 in

Product Details

TypeKeyed Different
Body MaterialNylon
Package Quantity6
DescriptionPlastic Covered Lockout Padlock
ColorOrange
Manufacturers Part Number51347
Shackle MaterialSteel
BrandBrady