Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2374715

MPN #: 515362

Global Approved 515362, 2"H Acrylic Deluxe Riser Display

Product Description
Azar's Deluxe series of Clear Acrylic Risers are elegant and functional as well as versatile. Merchandise and Showcase your products or valuables at varying heights in your store or boutique to create visual appeal. These risers add a touch of fancy and uplift any item that is placed on them. Also perfect for catering weddings, corporate events, parties and special occasions. Or use in your office or home office to elevate your computer and create an ergonomic as well as luxurious work space while maximizing your desk space. There are bumpers on the bottom of each corner leg to prevent sliding or scratching on surfaces. Available in 11 different heights to meet your specific needs. Use these in any retail environment or home or office setting.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Overall Measurement: 11.75"W x 7.75"D x 2"H
  • Color: Clear
  • Material Thickness: .5" Thick
  • Weight Capacity: 85 pounds
PRICE
$30.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/4 in
Width7-3/4 in
Height2 in
Weight4 lbs

Product Details

Assembly RequiredNo
StyleCountertop
Number of Sides4
MaterialAcrylic
Package Quantity1
ColorClear
Manufacturers Part Number515362
BrandAzar Displays