Take 15% off your entire order!

Offer applied at checkout

+

Global Approved 515445 Acrylic Easel W/ 1.75" Lip, 4.5" x 10.5", Acrylic

Global Approved 515445 Acrylic Easel W/ 1.75" Lip, 4.5" x 10.5", Acrylic

Item #: WBB1104389

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4.5" Wide x 10.5" High x 9.5" Deep Easel Display. Made from 0.1875" thick clear acrylic and features a 1.75" High front lip. Sold in packs of 10.

  • MANUFACTURERS PART NUMBER 515445
  • STYLE 1.25" Lip
  • PACKAGE QUANTITY 10
  • HEIGHT INCHES 10-1/2
  • CONSTRUCTION Acrylic
  • COLOR Clear
  • DESCRIPTION Acrylic Easel
  • DEPTH INCHES 9-1/2
  • WIDTH INCHES 4-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $52.00 with this comparable product

Global Approved 515425 Acrylic Easel W/ 1.75" Lip, 3.5" x 6.5", Acrylic

Item #: B1104384

Not Yet Rated

Usually ships in 3 to 6 days

$28.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Approved 515445 Acrylic Easel W/ 1.75" Lip, 4.5" x 10.5", Acrylic

Global Approved 515445 Acrylic Easel W/ 1.75" Lip, 4.5" x 10.5", Acrylic

Item #: WBB1104389

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Approved 515445 Acrylic Easel W/ 1.75" Lip, 4.5" x 10.5", Acrylic
    Global Approved 515445 Acrylic Easel W/ 1.75" Lip, 4.5" x 10.5", Acrylic
    Global Approved 515445 Acrylic Easel W/ 1.75" Lip, 4.5" x 10.5", Acrylic
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant