Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Knaack 516 6" Poly Caster Set w/ Brakes, Non-Marking Polyurethane, Black/Silver

Knaack 516 6" Poly Caster Set w/ Brakes, Non-Marking Polyurethane, Black/Silver

Item #: WBB2143680

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $442.95

Save $22.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Knaack 112 Jobmaster® Cabinet, 54.9 Cu. Ft., Steel, Tan

Knaack 112 Jobmaster® Cabinet, 54.9 Cu. Ft., Steel, Tan

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Knaack 695 6" Caster Set w/ Brakes, Solid Polypropylene HD, Black/Silver

Knaack 695 6" Caster Set w/ Brakes, Solid Polypropylene HD, Black/Silver

6" Caster Kit for JOBOX® Cabinets

6" Caster Kit for JOBOX® Cabinets

Knaack 600 6" Hd Caster Set w/ Brakes, Phenolic HD, Black/Silver

Knaack 600 6" Hd Caster Set w/ Brakes, Phenolic HD, Black/Silver

Greenlee® 2448  48" x 25" x 24" Jobsite Storage Box

Greenlee® 2448 48" x 25" x 24" Jobsite Storage Box

Knaack Jobmaster® Steel Tan Chest, 16 Cu. Ft.

Knaack Jobmaster® Steel Tan Chest, 16 Cu. Ft.

Knaack 109 Jobmaster® Cabinet, 47.5 Cu. Ft., Steel, Tan

Knaack 109 Jobmaster® Cabinet, 47.5 Cu. Ft., Steel, Tan

Knaack 4830 Jobmaster® Chest, 25.25 Cu. Ft., Steel, Tan

Knaack 4830 Jobmaster® Chest, 25.25 Cu. Ft., Steel, Tan

Knaack 89 Storagemaster® Piano Box, 47.8 Cu. Ft., Steel, Tan

Knaack 89 Storagemaster® Piano Box, 47.8 Cu. Ft., Steel, Tan

Knaack 28 Jobmaster® Storage Box, 2.3 Cu. Ft., Steel, Tan

Knaack 28 Jobmaster® Storage Box, 2.3 Cu. Ft., Steel, Tan

Knaack Steel Field Station, 120.7 Cu. Ft., Tan

Knaack Steel Field Station, 120.7 Cu. Ft., Tan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Knaack 516 6" Poly Caster Set w/ Brakes, Non-Marking Polyurethane, Black/Silver

The Knaack Model 516 set of four 6" casters with brakes fits all Knaack jobsite storage models. The 2" non-marking Polyurethane wheels support 2,240 lbs. per set. The set includes two rigid and two swivel wheels.

Weights & Dimensions

  • Caster Size 6x2 in
  • Width 2 in
  • Height 6 in
  • Weight Capacity 2240 lbs

Product Details

  • Type Caster Set
  • For Use With All Models
  • Brand Knaack
  • Material Non-marking Polyurethane
  • Manufacturers Part Number 516
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ Scotch-Briteᴗ General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads

3M™ Scotch-Briteᴗ General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads

Item #: B298621

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$71.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Knaack 516 6" Poly Caster Set w/ Brakes, Non-Marking Polyurethane, Black/Silver

Knaack 516 6" Poly Caster Set w/ Brakes, Non-Marking Polyurethane, Black/Silver

Item #: WBB2143680

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant