Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB2383525

MPN #: 51707-10

Mr. Chain® Heavy Duty Master Links, 2", Khaki Gold, Pack of 10

Product Description
Easily repair a broken section of chain or join chain lengths together with Mr. Chain 2-Inch Heavy Duty Plastic Master Links. Made of lightweight yet strong high-density polyethylene, this two-piece chain extender links together Mr. Chain 2-inch Heavy Duty plastic chains (sold separately) to create a durable, permanent connection. These bright chain lengtheners are ideal for replacing broken chain links, connecting multiple chains together, attaching a chain to a post or stanchion, or hanging items like signs from your chain. Designed for long-lasting outdoor use, these master links are designed to snap securely in place and are made with UV-resistant plastic to prevent brittleness.

Features:
  • Chain-connecting master links ideal for repairing or joining chains
  • Designed for use with Mr. Chain 2-inch Heavy Duty plastic chains (sold separately)
  • Rust and UV-resistant prevents brittleness
  • Made of lightweight, strong, and durable high-density polyethylene
  • Includes 10 2-piece chain master links


PRICE
$5.60

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
5.60
Buy 4+ units
5.40Save $0.20 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2/12 ft
Weight1 lbs
Link Size2 in

Product Details

TypeConnecting Links
Includes10 Khaki Gold 2" Heavy Duty Master Links
MaterialAcetal
Package TypeLarge Envelope
Package Quantity10
DescriptionHeavy Duty Master Links
ColorKhaki Gold
Manufacturers Part Number51707-10
BrandMr. Chain