Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Alset®; HB-18L-50K-UL LED Highbay, 136W, 18704 Lumens, 5000K, NSF Cert., IP65, DLC Premium 4.0

Model #: WBB2181739

MPN #: 62191

Alset®; HB-18L-50K-UL LED Highbay, 136W, 18704 Lumens, 5000K, NSF Cert., IP65, DLC Premium 4.0

|
Questions & Answers (0)
PRICE
$575.00
Usually ships in 1 to 4 days
Alset® 52001 LED Highbay, 136W, 18704 Lumens, 5000K, DLC Premium 4.0, NSF certified- Splash zone/Non-Food zone

Round Highbay, 18,704 Lumens featuring a frosted lens to reduce glare, the ALSET#&0174;LED Highbay is both convenient and versatile. The UL and DLC certified fixture is instant on and features a wide light distribution. It's suitable for use inside and outside and is perfect for warehouses, gymnasiums, swimming pools, and much more.

Features:

  • NSF certified- Splash zone/Non-Food zone
  • Frosted lens reduces glare
  • Instant on to full brightness
  • Wide light distribution
  • High efficacy: 137 lumens per watt
  • 60,000 hours rated life
  • 0-10V DC dimming standard
  • IP65 rated for wet locations
  • UL, DLC, RoHS, & FCC approved
  • LM79 and LM80 reports available
  • Lightweight for easy installation
  • Mounting Options: 3/4-inch hub for pendant mounting, suspension cables (ordered separately)
  • 7 year warranty


1
1
Easy online or call-in returns.