Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SMT

Model # :WBB1876337

MPN #: 5207ZZ

SMT 5207ZZ Double Row Angular Contact Ball Bearing, Double Shielded, OD 72mm, Bore 35mm, Metric

Product Description
SMT 5200 series Double Row Angular Contact Ball Bearings consist of two single row angular contact ball bearings matched Back to Back arrangement, with inner and outer rings integrated. These bearings have the same bores and outside diameters as the corresponding bearings, 6200 series. SMT 5200 series are suitable for increased axial and radial rigidity in applications that design limits space. The contact angle is 30 degree inverted outside.

PRICE
$54.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 mm
Bore Diameter35 mm
Max Housing Corner Radius1.1
Static Load Rating24500 N
ToleranceISO Normal
Diameter72 mm

Product Details

Cage MaterialCarbon Steel
Dynamic Load Rating (N)33000
Lubrication TypeShell Alvania S2, Prepacked
Operating Temperature-13 to 248°F
Max Shaft Fillet Corner Radius1.1
Contact Angle30
Manufacturers Part Number5207ZZ
Grease RPM5600 rpm
BrandSMT