Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2955473

MPN #: 521067

Allpoints 521067 Burner Valve 1/8 Mpt X 3/8-27

Product Description
  • [ 1/8" Mpt X 3/8"-27 ] [ Rotation Off/On] [Stem Position
  • Down] [Stem Size .240" ] Push To Turn,
  • [Ctr Inlet To End Of Stem 2-3/16"] Stem 1-1/32",
  • Ctr Inlet To End Of Orifice 1-1/2"
  • [ Angle - 90],
  • [ Comes With Adjustable #42 Orifice,
  • Ctr Of Stem To Bottom Of Inlet 7/8".
  • Total Overall Length Is 3-5/8" ( 91.98 mm )
  • For Lp Use Orifice #72 Part # 26-1080
PRICE
$31.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number521067
TypeValve, Valve Part
BrandAllPoints