Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Garland

Model # :WBB2955474

MPN #: 1046289

Allpoints 521076 Gas Valve1/8 Mpt X 3/8-27 For Garland Range

Product Description
  • Top Burner Valve
  • [ 1/8" Mpt X 3/8"-27 ] [ Rotation Off/On] [Stem Position
  • Down] [Stem Size .240"] Stem 1-3/4" Long.
  • [Ctr Inlet To End Of Stem 2-1/2"] [ Angle - 90],
  • [ Comes With #40 Adj Orifice,
  • Cntr Of Stem To Bottom Of Inlet 7/8",
  • Nov-2005 Style Change Was Knurled Now Hex Cap
PRICE
$53.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1046289
TypeValve, Valve Part
BrandGarland