SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

CGW Abrasives 52971 Metallurgical Sanding Disc 10" Dia. 400 Grit  Silicon Carbide PSA Backing - Pkg Qty 500

CGW Abrasives 52971 Metallurgical Sanding Disc 10" Dia. 400 Grit Silicon Carbide PSA Backing - Pkg Qty 500

Item #: WBB2219013

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.38 ea.

Price: $690.00 / Pkg of 500

$115.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

CGW Abrasives 52957 Metallurgical Sanding Disc 12" Dia. 400 Grit  Silicon Carbide PSA Backing - Pkg Qty 100

CGW Abrasives 52957 Metallurgical Sanding Disc 12" Dia. 400 Grit Silicon Carbide PSA Backing - Pkg Qty 100

CGW Abrasives 52948 Metallurgical Sanding Disc 8" Dia. 240 Grit  Silicon Carbide PSA Backing - Pkg Qty 100

CGW Abrasives 52948 Metallurgical Sanding Disc 8" Dia. 240 Grit Silicon Carbide PSA Backing - Pkg Qty 100

CGW Abrasives 52951 Metallurgical Sanding Disc 8" Dia. 600 Grit  Silicon Carbide PSA Backing - Pkg Qty 100

CGW Abrasives 52951 Metallurgical Sanding Disc 8" Dia. 600 Grit Silicon Carbide PSA Backing - Pkg Qty 100

CGW Abrasives 41702 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 41702 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 3" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42302 Abrasive Flap Disc 4-1/2" x 7/8" 40 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide CRS Grit - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

CGW Abrasives 52971 Metallurgical Sanding Disc 10" Dia. 400 Grit Silicon Carbide PSA Backing

For preparation of metallurgical samples including most metal and alloys.

Weights & Dimensions

  • Diameter 10 in

Product Details

  • UPC 655332529714
  • Grade Super Fine
  • Grit 400
  • Brand CGW Abrasives
  • Abrasive Material Silicon Carbide
  • Manufacturers Part Number 52971
  • Disc Type PSA Disc
  • Backing Material PSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

Item #: B297783

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$71.00

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

Item #: B297806

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$79.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CGW Abrasives 52971 Metallurgical Sanding Disc 10" Dia. 400 Grit  Silicon Carbide PSA Backing - Pkg Qty 500

CGW Abrasives 52971 Metallurgical Sanding Disc 10" Dia. 400 Grit Silicon Carbide PSA Backing - Pkg Qty 500

Item #: WBB2219013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant