Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
53" Morgana Polished Copper Finial

Model #: WBB1833936

MPN #: 715

Good Directions 53" Morgana Polished Copper Finial

|
Questions & Answers (0)
PRICE
$449.95
was $449.99
Save $0.04 (0%)
Usually ships in 2 to 5 days
53" Morgana Polished Copper Finial

Finials add a graceful finishing touch to any rooftop, turret or cupola and keep things looking up as they bring the eye skyward and make a dramatic statement. Finials can also be used in the yard or garden as a topiary or decorative sculpture.

Features:

  • Expertly handcrafted by Good Directions artisans using Old World techniques
  • Polished copper for long-lasting beauty


1
1
Easy online or call-in returns.