Gothic Plastic Chain with its unique shape and delicate appearance is ideal for decorative purposes. It can also be used for crafts, pet toys, jewelry, to line walkways in gardens, and can be paired with Mr. Clips for hanging greeting cards, ball caps, belts, gloves, or stuffed toys, just to mention a few. As with all our chain, it is made with UV protectant added to retard fading and to keep the plastic from becoming brittle. Made with high density polyethylene it is strong, durable and recyclable.
Features:1. The unique design of this chain is highly visible in bright yellow
2. The links are 2-inches in length
3. Can be used with Mr. Chain Stanchions, Cone Chain Connectors, Magnet Ring/Carabiners, Ground Poles, Stick-All Ring with Carabiner, or Connect-ALL
4. UV protection - lifetime guarantee
5. Recyclable and will not rust; Made in the USA