Bondhus 53114, 3/8" Ball End T-Handle, ProGuard™ - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Tamper-Resistant Tip Star Key L-wrench w/ProGuard™ Finish. Tagged & Barcoded. Long Arm. Size: TR27 Length: 4.2".
PRICE
$33.00 Sold in packages of 2 / $16.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Tip Size | 3/8 in |
| Handle Length | 11-4/5" |
Product Details
| Style | T-Handle |
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Color | Yellow |
| Manufacturers Part Number | 53114 |
| Brand | Bondhus |