Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2100379

MPN #: 532028

Socket Cap Screw - M4 x 0.7 x 16mm - Steel - Blk Oxide - Class 12.9 - FT - UNC, Pack of 100

Product Description
Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with allen key.

PRICE
$6.70

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 mm
SizeM4 x 0.7
HeadSocket
ThreadCoarse in
Unit of MeasurementMetric

Product Details

Drive TypeAllen
Country of OriginImport
FinishBlack Oxide
MaterialAlloy Steel
DescriptionSocket Cap Screw
Package Quantity100
Manufacturers Part Number532028
Full or Partial ThreadFull
GradeGrade 12.9
BrandBrighton-Best

Compliance & Certifications

CertificationsDIN 912, ISO 4762