Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Libbey Glass 5327 - Paneled Mug 22 Oz., Glassware, Mugs And Tankards, 12 Pack

Libbey Glass 5327 - Paneled Mug 22 Oz., Glassware, Mugs And Tankards, 12 Pack

Item #: WBB1977737

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Libbey Glass 1604 - Pilsner Glass,  16 Oz., 24 Pack

Libbey Glass 1604 - Pilsner Glass, 16 Oz., 24 Pack

Libbey Glass 1178HT - Glass 10 Oz., Pilsner Hour Glass Heat Treated, 24 Pack

Libbey Glass 1178HT - Glass 10 Oz., Pilsner Hour Glass Heat Treated, 24 Pack

Libbey Glass 5201 - Glass Coffee Mug 10 Oz., Stacking, 12 Pack

Libbey Glass 5201 - Glass Coffee Mug 10 Oz., Stacking, 12 Pack

Libbey Glass 15481 - Rock Glass 9 Oz., DuraTuff Inverness, 36 Pack

Libbey Glass 15481 - Rock Glass 9 Oz., DuraTuff Inverness, 36 Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

CAUTION WET FLOOR Sign With Rubber Feet, 12"x20", Walnut

CAUTION WET FLOOR Sign With Rubber Feet, 12"x20", Walnut

Libbey Glass 5327 - Paneled Mug 22 Oz., Glassware, Mugs And Tankards, 12 Pack

As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.

Weights & Dimensions

  • Bottom Diameter 3-1/2 in
  • Max Diameter 5-1/8 in
  • Height 7-3/8 in
  • Top Diameter 3-1/2 in
  • Weight 28.58 lbs

Product Details

  • Package Quantity 12
  • Brand Libbey Glass
  • Description Paneled Mug, Glassware, Mugs And Tankards
  • Manufacturers Part Number 5327
  • Capacity 22 Oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Libbey Glass 5327 - Paneled Mug 22 Oz., Glassware, Mugs And Tankards, 12 Pack

Libbey Glass 5327 - Paneled Mug 22 Oz., Glassware, Mugs And Tankards, 12 Pack

Item #: WBB1977737

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant