Vikan 53729 Hook Brush- Medium, Black
Write a Review
|
Questions & Answers (0)
Product Description
Cleaning between and around pipes is made easier with the curved design of the hook brush. The hand grip utilizes a threaded recess on the end that allows another handle to be connected to the brush. When connected to a Vikan handle, the extended hook brush allows comfortable cleaning of pipes in high or difficult to reach areas.
PRICE
$24.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 15-1/2 in |
| Height | 7-39/64 in |
| Weight | 0.4 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Steel/Polypropylene |
| Description | Medium Hook Brush |
| Color | Black |
| Manufacturers Part Number | 53729 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |