Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Anets

Model # :WBB2953039

MPN #: PP11001

Allpoints 541001 Gas Valve3/4"

Product Description
  • [ Nat Gas ] [ Size 3/4" Fpt ] [ Nat Safety ][ 3.5"Wc ]
  • [Bleed Gas Actuator] [ Width 4"] [ Brand Rsw ]
  • 1/4" Cct Pilot Out Only, W/Slotted Thermocouple Magnet
  • 3/4 X 1/2" Reducer Bushings, Model 7000 7000 Bgor-S7b
  • Bleed Gas Ports 1/4" Cct, 300,000 Btu
  • Use Coaxial Thermocouple
  • For Lp Gas Valve Use # 54-1000
  • Southbend
PRICE
$325.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPP11001
TypeValve, Valve Part
BrandAnets