Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864362

MPN #: 5410DFO

Wiremold 5410DFO 2" FiberReady Divided Entrance End, Ivory, 7-1/2"L

Product Description
Wiremold 5410DFO 2" FiberReady Divided Entrance End, Ivory, 7-1/2"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$27.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Size3-1/2 X 7-1/8 in

Product Details

DescriptionDivided Entrance End Fitting
ColorWhite
Manufacturers Part Number5410DFO
BrandWiremold
Voltage Rating600 V