Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864149

MPN #: 5415-WH

Wiremold 5415-WH Tee Fitting, White, 4-27/32"L

Product Description
Wiremold 5415-WH Tee Fitting, White, 4-27/32"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$30.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-27/32 in
Size6-9/16 in

Product Details

DescriptionTee Fitting
ColorWhite
Manufacturers Part Number5415-WH
BrandWiremold
Voltage Rating600 V