Metro® Super Erecta Stainless Steel Shelf, 72"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Metro Extra Shelf for Stainless Steel Wire Utility Carts - 72"Wx24"D
If you are using a METRO stainless steel wire utility cart, you may have filled it up with your work supplies and other necessities. This extra shelf is a great way to increase the cart's capacity without adding bulk or limiting space in storage rooms by buying more carts. This Metro shelf helps transform the cart into a perfect tool to make fewer trips to deliver mail in the office or move heavy boxes between areas. Dimensions of the extra wire Metro shelf are 72"Wx24"D. The new Metro shelf includes a five-year warranty against defects, and it holds as much as 150-lbs.
If you are using a METRO stainless steel wire utility cart, you may have filled it up with your work supplies and other necessities. This extra shelf is a great way to increase the cart's capacity without adding bulk or limiting space in storage rooms by buying more carts. This Metro shelf helps transform the cart into a perfect tool to make fewer trips to deliver mail in the office or move heavy boxes between areas. Dimensions of the extra wire Metro shelf are 72"Wx24"D. The new Metro shelf includes a five-year warranty against defects, and it holds as much as 150-lbs.
PRICE
$475.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Flat Wire |
| Shelf Capacity | 600 lbs |
| Finish | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | 2472NS |
| Brand | Metro |