Metro® Super Erecta Flat Galvanized Solid Shelf, 48"W x 24"D
Write a Review
|
Questions & Answers (0)
Product Description
Metro Corrosion-Resistant Shelving Components - 48X24" Shelf - Galvanized
METRO Corrosion-Resistant Shelving Components are ideal in wet or corrosive environments. Long-lasting, rust-resistant finishes. Two-fold thickness of 18-ga. steel shelves have -1/8" raised edges to contain spills. Shelves adjust at 1" intervals along entire length of 1" diameter posts. Shelf capacity based on evenly distributed loads. Fast assembly without nuts, bolts, or special tools. NSF certified. NOTE: Shelves and posts are sold separately. Must order shelves and posts to build a complete shelving unit.
METRO Corrosion-Resistant Shelving Components are ideal in wet or corrosive environments. Long-lasting, rust-resistant finishes. Two-fold thickness of 18-ga. steel shelves have -1/8" raised edges to contain spills. Shelves adjust at 1" intervals along entire length of 1" diameter posts. Shelf capacity based on evenly distributed loads. Fast assembly without nuts, bolts, or special tools. NSF certified. NOTE: Shelves and posts are sold separately. Must order shelves and posts to build a complete shelving unit.
PRICE
$135.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Flat Solid |
| Shelf Capacity | 800 lbs |
| Finish | Galvanized |
| Color | Silver |
| Manufacturers Part Number | 2448FG |
| Brand | Metro |