Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864186

MPN #: 5450A3WH

Wiremold 5450A3WH 3-Gang Offset Device Mounting Bracket and Trim Ring, White, 7-19/32"L

Product Description
Wiremold 5450A3WH 3-Gang Offset Device Mounting Bracket and Trim Ring, White, 7-19/32"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$23.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-19/32 in
Size7-1/2 in

Product Details

Number of Gangs3
DescriptionOffset Mounting Bracket & Trim Ring
ColorWhite
Manufacturers Part Number5450A3WH
BrandWiremold
Voltage Rating600 V