Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865238

MPN #: 5450T

Wiremold 5450t Twin Snap Cover Device Brkt And Trim Ring, Ivory, 2-1/2"L

Product Description
Wiremold 5450T Twin Snap Cover Device Brkt and Trim Ring, Ivory, 2-1/2"L

Features

  • Large cable capacity in a low profile design
  • Twin Snap cover
  • Corner drop feed
  • Device mounting in-line, offset or both
  • Pre-punched mounting holes
PRICE
$8.60

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Size4-7/8 in

Product Details

DescriptionTwin Snap Device Bracket & Trim Ring
ColorWhite
Manufacturers Part Number5450T
BrandWiremold
Voltage Rating600 V