Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB2064832

MPN #: N576BR

Metro® 4 Shelf, Super Erecta Brite Wire Shelving Unit, Starter, 72"W x 24"D x 63"H

Product Description

Shelves can be repositioned at precise 1" (25mm) increments along the length of the numbered posts. Open-wire design minimizes dust accumulation, allows a free circulation of air, and greater visibility of stored items. Starter units consist of four posts and four Super Erecta shelves.

PRICE
$589.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height63 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorSilver
ApplicationDry
FinishBrite
Number of Shelves4
MaterialSteel
Manufacturers Part NumberN576BR
Unit TypeStandard
BrandMetro

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF