Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57919

MPN #: 1791279DXK

Powermatic 1791279DXK Model 54A 1HP 1-Phase 115/230V 6" Jointer Kit

Product Description
The 6 Jointer features three auto-set knives that align themselves in the cutterhead for rapid knife changes. Oversized infeed/outfeed tables are mounted on dovetailed ways and have a built-in rabbeting ledge. The fence is 38" in length, with positive stops at 90° and 45° right and left. The fine/quick adjustment lever on the infeed table offers quick set-ups with precision controlled depth of cut. The heavy steel stand features a powerful motor with a non-slip v-belt drive for maximum performance. The 4" dust port offers easy connection to any dust collection system.

Features:

  • The cutterhead features three auto-set knives that automatically align themselves in the cutterhead
  • 66 long adjustable infeed and outfeed tables provide more working surface
  • Fine/quick adjustment lever on infeed table for precision cuts
  • Extra-long 38 two-way tilting fence with positive stops provides quick positioning for 90° or bevel cuts
  • Enlarged sheet metal stand provides a sturdy base
  • 1HP motor offers plenty of power
  • Built-in ledge for 1/2 rabbeting capacity
  • Push button switch is lockable to prevent accidental starting
  • 4 port for dust collection
PRICE
$2,199.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter (Front)4 in
Rabbeting Capacity1/2 in
Cutting Capacity (W x D)6 x 1/2 in
Cutterhead Diameter2-1/2 in
Fence Size38 X 4-3/4 in
Table Size (L x W)66 x 7-1/4 in
Infeed Table Length32-1/2 in
Outfeed Table Length32-1/2 in
Top Height31-1/2 in

Product Details

Dust Collection Mininum CFM Required600 CFM
Prewired Voltage115 V
Motor Voltage115/230 V
Fence Tilt Degrees45L,45R °
Phase1
Manufacturers Part Number1791279DXK
Motor Horsepower1 HP
Cutterhead Speed6000 rpm
BrandPowermatic
Fence Positive Stops Degrees45L, 45,90R
TypeJointer
Number of Knives or Inserts3
Amperage13/6.5 A
Cuts per Minute18000
Motor Amps13/6.5 A
StyleLong Bed
Type of CutterheadKnives
Voltage115/230 V

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified